Zoro Homepage

Time Delay Relay, 12V DC

  • Mfr # TS01

  • Zoro # G222838761


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS01
Zoro #
G222838761
UPC #
5061089360206
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V AC, Contact Rating (DC) 5 A @ 28V DC, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Screw, Flat Pin Width Not Applicable, IP Rating IP20, IP30, IP40, Input Voltage 12V DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 hr, Number of Pins 6, Sealing Semi-Sealed, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.