Zoro Homepage

Time Delay Relay, 24V AC/DC

  • Mfr # TS7954

  • Zoro # G522838881


product price: $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS7954
Zoro #
G522838881
UPC #
5061089360299
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Push Button, Base Shape Square, Coil Voltage 24V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @240 VAC, Contact Rating (DC) 8 A @24 VDC, Current Rating 8 A, Number of Delay Functions 8, Delay Function Interval, ON Delay, One Shot Output, Repeat Cycle OFF/ON, Repeat Cycle ON/OFF, Signal OFF Delay, Signal OFF/ON, Signal ON/OFF, Electrical Connection Screw, Flat Pin Width Not Applicable, IP Rating IP20, IP30, IP40, Input Voltage 24 to 240V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.