Zoro Homepage

Time Delay Relay, 24V AC/DC

  • Mfr # TS7958

  • Zoro # G722838728


product price: $61.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS7958
Zoro #
G722838728
UPC #
5061089360312
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Push Button, Base Shape Square, Coil Voltage 24V AC/DC, Contact Form SPST-NO, Contact Rating (AC) 8 A @240 VAC, Contact Rating (DC) 8 A @24 VDC, Current Rating 8 A, Number of Delay Functions 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.