Zoro Homepage

USB 2.0 A-Male to Mini-B Cable 1.8 m

  • Mfr # 029461-01

  • Zoro # G910112012


product price: $26.89
/ea

Key Features

Overall Length
1 3/4 m
For Use With
APM Power Meters
Connection
Type A USB / Type Mini-B
Compatible with Manufacturer Model Number
APM-PWR-ANO, APM-PWR-APO
Product Type
USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029461-01
Zoro #
G910112012
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 m

Details

Item
Panel Meter USB Cable
For Use With
APM Power Meters
Connection
Type A USB / Type Mini-B
Compatible with Manufacturer Model Number
APM-PWR-ANO, APM-PWR-APO
Product Type
USB Cable
Compatible Product Type
Power Meter
Connection Type
A-Male to Mini B
Compatible Manufacturer Part Number
APM-PWR-ANO, APM-PWR-APO
Compatible with Mfr. Model No.
APM-PWR-ANO, APM-PWR-APO
For Use with Mfr Model Number
APM-PWR-ANO, APM-PWR-APO
Compatible Manufacturer Model Number
APM-PWR-ANO, APM-PWR-APO
For Use With Mfr. Model Number
APM-PWR-ANO, APM-PWR-APO
Compatible with Manufacturer Model No.
APM-PWR-ANO, APM-PWR-APO
Compatible Pump Manufacturer Part Number
APM-PWR-ANO, APM-PWR-APO
Compatible Mfr. Model Number
APM-PWR-ANO, APM-PWR-APO

Description

Panel Meter USB Cable, Connection Type A USB / Type Mini-B, For Use With APM Power Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.