Vista Touch Flow Meter 12-24VAC/DC
- Mfr # VT-FLOW-LV
- Zoro # G211444959
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Digit Height - Maximum
0.47 in
Current Display - Maximum
50 mA
Digit Height - Minimum
0.23 in
AC Voltage Input - Minimum
10 V
Interface
RS-485
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-FLOW-LV
- Zoro #
- G211444959
- UPC #
- 5060144887641
- Country of Origin
- Malaysia
- Item
- Flow Meter
- Current Display - Maximum
- 50 mA
- AC Voltage Input - Minimum
- 10 V
- Interface
- RS-485
- Display Span - Maximum
- 999,999
- AC Voltage Input - Maximum
- 24 V
- Accuracy
- 0.10%
- Display Span - Minimum
- 9
- NEMA Enclosure Rating
- 12
- Number of Display Digits
- 12
- DC Voltage Input - Minimum
- 2.5 V
- Current Display - Minimum
- -50 mA
- Voltage Display - Minimum
- 2.5 V DC
- Digital Display Screen Type
- LCD Touchscreen
- DC Voltage Input - Maximum
- 24 V
- Product Type
- Flow Meter
- Standards
- CE, cUL, EN 61010-1, RoHS, UKCA, UL
- Terminal Connection Type
- Internal Removable Terminal Blocks
- Voltage Display - Maximum
- 24 V DC
- Parameters Measured
- AC Current, DC Current
- Display Features
- Touchscreen
Dimensions
- Digit Height - Maximum
- 0.47 in
- Digit Height - Minimum
- 0.23 in
- Overall Width
- 3.94 in
- Cutout Height
- 3 5/8 in
- Cutout Width
- 3 5/8 in
- Cutout DIN Size
- 4-Jan
- Overall Depth
- 3.52 in
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 3.94 in
Description
Flow Meter, Accuracy 0.1 Percent, RS-485 Interface, Manufacturers Warranty Length 3 yr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.