Zoro Homepage

Voltage Monitor Relay

  • Mfr # VMR03

  • Zoro # G922838870


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMR03
Zoro #
G922838870
UPC #
5061089360190
Country of Origin
India

Description

Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 208 to 480V AC, Pick Up Range 183 to 528V AC, Drop-Out Range 5 Percent to 15 Percent, Flat Pin Width Not Applicable, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 6, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) 5 A @ 30V DC, IP Rating IP20, IP30, Mounting Style DIN Rail, Adjustment Method Dip Switch, Body Depth 3.54 in, Body Height 2.3 in, Body Width 0.71 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.