Zoro Homepage

16-Pound Sledge Hammer, Hickory Handle, 36-Inch.

  • Mfr # 30922

  • Zoro # G022409048


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Overall Length
35.5 in
Height
2.75 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30922
Zoro #
G022409048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35.5 in
Height
2.75 in
Width
8 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.