Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in Replacement D-Grip Handle, Natural

  • Mfr # 7814585

  • Zoro # G104108616


product price: $57.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814585
Zoro #
G104108616
UPC #
755625042538
Country of Origin
Mexico

Details

Item
Shovel

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Compatibility: Hollow-back shovels and scoops
  • American ash
  • Heavy duty clear lacquer finish
  • Replacement for Ace No. 72511
Specifications
  • Overall Length: 30 in.
  • Handle Material: Wood
  • Color: Natural
  • Chuck: 9 in.
  • Country of Origin: Mexico
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.