Zoro Homepage

48 in L Leaf Rake Replacement Handle

  • Mfr # 7814619

  • Zoro # G403720885


product price: $34.05
/ea

Key Features

Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814619
Zoro #
G403720885
UPC #
755625042699
Country of Origin
Mexico

Dimensions

Handle Length
48 in

Details

Item
Leaf Rake Replacement Handle

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Replacement for Ace No. 75904
Specifications
  • Overall Length: 48 in. Type: Leaf
  • Handle Material: Wood
  • Handle Length: 48 in.
  • Compatibility: Consumer grade poly leaf rakes
  • Country of Origin: Mexico
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.