
54 in L Wood Rake Replacement Handle
Mfr # MG-EMX-22
Zoro # G1764628
product price: $16.85
/eaKey Features
Handle Length
54 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-EMX-22
Zoro #
G1764628
UPC #
755625042682
Country of Origin
Mexico
Dimensions
Handle Length
54 in
Details
Handle Material
Wood
Item
Leaf Rake Replacement Handle
Description
Leaf Rake Replacement Handle 54in Hardwood handle with drilled out hole.
- • Use to replace your broken leaf rake handles
- • Tapered end for easy insertion into an appropriate recepticle
- • Replacement handle for leaf rakes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.