Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Pound Sledge Hammer, Hickory Handle, 16-Inch.

  • Mfr # 33187

  • Zoro # G722408938


product price: $43.19
/ea

Key Features

Width
6 in
Height
2.5 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33187
Zoro #
G722408938
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
2.5 in
Overall Length
16 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.