Zoro Homepage

Ditch Bank Blade, 16-Inch Head with 40-Inch Hickory Handle

  • Mfr # 31762

  • Zoro # G622408939


product price: $67.69
/ea

Key Features

Width
7.5 in
Length
50 in
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31762
Zoro #
G622408939
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5 in
Length
50 in
Height
50 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.