Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Hardwood

  • Mfr # HDL-M

  • Zoro # G716119253


product price: $24.19
/ea
Sold in multiples of 2 for $48.38

Key Features

For Use With
Wheelbarrow Handles
Overall Width
1.5 in
Overall Length
60 in
Overall Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDL-M
Zoro #
G716119253
UPC #
755625016652
Country of Origin
Mexico

Dimensions

Overall Width
1.5 in
Overall Length
60 in
Overall Height
1.9 in

Details

For Use With
Wheelbarrow Handles
Item
L&G Repair Handles

Description

Axle Diameter: , Hub Style: , Inflatable: , Material: Hardwood, Number in Package: 1, Packaging Type: Boxed, Product Type: Handle, Rim Diameter: , Sub Brand: , Tread Type: , Brand Name: Truper, Weight Capacity: , Wheel Diameter: , Wheel Type: , Compatibil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.