Herramientas 880100300 16 in. Blade Tru-Tough Drain Spade
- Mfr # 880100300
- Zoro # G004133237
product price:Â
$
75.29
/ea
Key Features
Blade Type
Drain Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880100300
- Zoro #
- G004133237
- UPC #
- 755625000866
- Country of Origin
- China
- Item
- Drain Spade Shovel
- Blade Type
- Drain Spade
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 16 in. Blade Tru-Tough Drain Spade
- Clear-coated gray-steel finished heads
- Steel collar
- Lacquered hard oak handles
- Steel-wood grips
- Country of Origin: Mexico
- Size: 16 in.
- Dimension: 3.25" H x 6" W x 48.25" L
- Weight: 3.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.