
Home Plus+ 39 in. Steel Round Digging Shovel Wood Handle
Mfr # PRY-P
Zoro # G707715440
product price: $13.19
/eaSold in multiples of 6 for $79.14
Key Features
Blade Type
Round Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRY-P
Zoro #
G707715440
UPC #
843518000274
Country of Origin
Mexico
Details
Item
Round Point Shovel
Blade Type
Round Point
Description
This shovel is of good quality. It is designed for light-duty jobs around the lawn and garden. It features a D style grip for secure handling.
- • The sturdy, 29 inch handle is made from hardwood
- • Easy to use
- • The 11 inch round shovel head is made from tempered steel for incredible strength and durability
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.