Zoro Homepage

PCYD 29 in. Square Point Shovel Poly DHandle, 6PK

  • Mfr # 73269

  • Zoro # G716339156


product price: $90.99
/pk 6, $15.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73269
Zoro #
G716339156
UPC #
-
Country of Origin
China

Description

Features Handle Length: 29 in. Handle Material: Wood Handle Length Type: D-Handle Product Type: Square Point Shovel Blade Size: No. 1-1/2 Coated Blades: Yes Product Name: Square Point D Grip Handle: Yes Blade Shape: Square Blade Width: 8 in. Blade Type: Square point Blade Material: Steel Blade Length: 11 in. Specifications Diemension: 43in H x 9.8in W x 10in L Weight: 24 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.