Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Poly Rake, 22 Tines, 61 in L Wood Handle

  • Mfr # EP-22-ACE

  • Zoro # G516119392


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Head Style
Poly
Handle Length
61 in
Head Material
Poly
Handle Material
Wood
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-22-ACE
Zoro #
G516119392
UPC #
755625038036
Country of Origin
Mexico

Dimensions

Handle Length
61 in
Height
22 in
Overall Length
63 in
Width
7 in

Details

Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
22
Item
Rake
For Use With
Poly Lawn/Leaf Rakes

Description

Handle Length: 48, Handle Material: Wood, Head Width: 22, Number of Tines: 22, Overall Length: 61, , Product Type: Rake, Sub Brand: , Tine Material: Poly, Brand Name: Truper, Coated Tines: No, Comfort Grip: No, No, Telescoping Handle: No, No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.