Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Poly Tru-Tough Leaf Rake, 30 Tines, 71-1/2 in L Fiberglass Handle

  • Mfr # EP-30F

  • Zoro # G816119283


product price: $33.29
/ea
Sold in multiples of 6 for $199.74

Key Features

Head Style
Poly
Handle Length
71-1/2 in
Head Material
Poly
Handle Material
Fiberglass
Number of Tines
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-30F
Zoro #
G816119283
UPC #
755625031174
Country of Origin
Mexico

Dimensions

Handle Length
71-1/2 in
Width
7 in
Overall Length
72 in
Height
35 in

Details

Head Style
Poly
Head Material
Poly
Handle Material
Fiberglass
Number of Tines
30
Item
Tru-Tough Leaf Rake
For Use With
Poly Lawn/Leaf Rakes

Description

Handle Length: 48, Handle Material: Fiberglass, Head Width: 30, Number of Tines: 30, Overall Length: 71.5, , Product Type: Leaf Rake, Sub Brand: Tru-Tough, Tine Material: Poly, Brand Name: Truper, Coated Tines: No, Comfort Grip: Yes, No, Telescoping Handl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.