Zoro Homepage

Poly Wheelbarrow 5 cu ft

  • Mfr # TP5R

  • Zoro # G016119267


product price: $146.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Poly Tub Wheelbarrows
Overall Height
29 in
Overall Length
58 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5R
Zoro #
G016119267
UPC #
755625045409
Country of Origin
Mexico

Dimensions

Overall Height
29 in
Overall Length
58 in
Overall Width
29 in

Details

For Use With
Poly Tub Wheelbarrows
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: No, Handle Material: Wood, Bin Material: Poly, Product Type: Wheelbarrow, Sub Brand: , Brand Name: Truper, Wheel Diameter: 14, Capacity: 5, Color: Black, Depth: 58, Height: 26, Number of Wheels: 1, Tire Type: Pneumatic, Width: 24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.