
PRYP 29 in. Round Point Shovel Poly DHandle, 6PK
Mfr # 73268
Zoro # G516339127
product price: $89.99
/pk 6, $15.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73268
Zoro #
G516339127
UPC #
-
Country of Origin
China
Description
Features Handle Length: 29 in. Handle Material: Wood Handle Length Type: D-Handle Product Type: Round Point Shovel Blade Size: No. 1-1/2 Blade Material: Steel Blade Shape: Round Product Name: Round Point Blade Type: Round point Blade Width: 8 in. Blade Length: 11 in. D Grip Handle: Yes Coated Blades: Yes Specifications Diemension: 8in H x 12in W x 39in L Weight: 24 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.