Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rake, 18 Tines, 59 in L Wood Handle

  • Mfr # EMXC-18-ACE

  • Zoro # G816119375


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Handle Length
59 in
Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMXC-18-ACE
Zoro #
G816119375
UPC #
755625037985
Country of Origin
Mexico

Dimensions

Handle Length
59 in
Overall Length
62 in
Height
22 in
Width
7 in

Details

Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
18
Item
Rake
For Use With
Metal Lawn/Leaf Rakes

Description

Handle Length: 48, Handle Material: Wood, Head Width: 18, Number of Tines: 18, Overall Length: 59, , Product Type: Rake, Sub Brand: , Tine Material: Steel, Brand Name: Truper, Coated Tines: Yes, Comfort Grip: No, No, Telescoping Handle: No, No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.