Zoro Homepage

Tru Built 48-Inch 14 Teeth Welded Bow Rake, Wood Handle.

  • Mfr # 31353

  • Zoro # G222408773


product price: $29.99
/ea

Key Features

Width
30 in
Overall Length
75 in
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31353
Zoro #
G222408773
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Overall Length
75 in
Height
55 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.