Zoro Homepage

Tru Pro 59.25 in. Steel Atlas Pattern Post Hole Digger Steel Handle

  • Mfr # CA-38ST

  • Zoro # G400541728


product price: $50.39
/ea

Key Features

Handle Length
48 in
Color
Black
Features
Coated Blades
Handle Material
Steel
Blade Size
9 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-38ST
Zoro #
G400541728
UPC #
755625039439
Country of Origin
Mexico

Dimensions

Handle Length
48 in
Blade Size
9 in L x 6 in W

Details

Color
Black
Features
Coated Blades
Handle Material
Steel
Blade Material
Steel

Description

If your next project involves installing a fence, post, mailbox or basketball hoop, make sure you use the right tool for the job. This Post Hole Digger is perfect for digging those necessary holes and footings and will help you do so without bending over or straining your back.


  • • Depth inch markings on handle
  • • Heavy duty steel handle
  • • Hercules pattern 2-piece riveted head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.