Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tru Pro Western Pattern Steel Scoop, D-Handle, 27-Inch.

  • Mfr # 33115

  • Zoro # G422408993


product price: $70.89
/ea

Key Features

Width
14.38 in
Overall Length
50 in
Overall Height
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33115
Zoro #
G422408993
UPC #
-
Country of Origin
United States

Dimensions

Width
14.38 in
Overall Length
50 in
Overall Height
9.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.