Shop TRUPER
See all product information
Create Account
Tru-Tough 58.25 in. Steel Round Digging Shovel Wood Handle
- Mfr # PRL-E
- Zoro # G705298631
product price:
$
32.39
/ea
Sold in multiples of 6 for
$194.34
Key Features
Blade Type
Round Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRL-E
- Zoro #
- G705298631
- UPC #
- 755625101211
- Country of Origin
- Mexico
- Item
- Round Point Shovel
- Blade Type
- Round Point
Description
The Truper long handle digging shovel is of excellent quality and designed for the DIYer involved in medium-to heavy-duty jobs. There are several enhancements over standard shovels.
- • 48 inch Hardwood handle with comfortable grip
- • Mid-turn steps for secure placement
- • A 6 in. comfort end grip provides a nice grip.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.