Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tru-Tough 59 in. Steel Atlas Pattern Post Hole Digger Fiberglass Handle

  • Mfr # CA-36FV

  • Zoro # G116138946


product price: $51.29
/ea
Sold in multiples of 2 for $102.58

Key Features

For Use With
Post Hole Diggers
Height
5.5 in
Length
5.5 in
Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-36FV
Zoro #
G116138946
UPC #
755625010872
Country of Origin
Mexico

Dimensions

Height
5.5 in
Length
5.5 in
Width
59 in

Details

For Use With
Post Hole Diggers
Item
Handheld Sod/Turf Tools

Description

Handle Length: 48, Handle Material: Fiberglass, Handle Type: , Blade Length: , Maximum Depth: , Blade Material: Steel, Blade Width: 5.25, Overall Length: 59, Product Type: Post Hole Digger, Sub Brand: Tru-Tough, Brand Name: Truper, Coated Blades: Yes, Col

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.