Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tru-Tough 62 in. Plastic Scoop Shovel Wood Handle

  • Mfr # PLA-12L

  • Zoro # G716119345


product price: $73.09
/ea
Sold in multiples of 3 for $219.27

Key Features

Overall Length
66.5 in
For Use With
Poly Scoops
Width
17 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-12L
Zoro #
G716119345
UPC #
755625008633
Country of Origin
Mexico

Dimensions

Overall Length
66.5 in
Width
17 in
Overall Height
15 in

Details

Item
Shovels/Spades/Scoops
For Use With
Poly Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: , Maximum Depth: , Blade Material: Plastic, Blade Width: 14.25, Overall Length: 62, Product Type: Shovel, Sub Brand: Tru-Tough, Brand Name: Truper, Coated Blades: , Color: R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.