Tru-Tough Steel Dual-Wheeled Rotary Edger 48 in. Fiberglass Handle

  • Mfr # ROT-EDG

  • Zoro # G416255817


product price:  $47.49
/ea
Sold in multiples of 2 for $94.98

Key Features

For Use With
Edgers
Height
6 in
Length
6 in
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROT-EDG
Zoro #
G416255817
UPC #
755625045287
Country of Origin
Mexico

Dimensions

Height
6 in
Length
6 in
Width
63 in

Details

For Use With
Edgers
Item
Handheld Sod/Turf Tools

Description

Brand Name: Truper, Color: Red, Comfort Grip: Yes, Handle Length: 48, Handle Material: Fiberglass, Handle Type: Long Handle, Head Length: 5.5, Head Material: Steel, Head Width: 6, , Product Type: Dual-Wheeled Rotary Edger, Sub Brand: Tru-Tough

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.