Zoro Homepage

Truper 7816853 Garden 54 in. Hoe Replacement Handle; Natural

  • Mfr # 7816853

  • Zoro # G104108623


product price: $57.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816853
Zoro #
G104108623
UPC #
755625042521
Country of Origin
Mexico

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Compatibility: Meadow hoes, light cotton hoes, light scuffle hoes, light hooks, stone hooks and light potato hooks
Specifications
  • Hoe Type: Garden
  • Overall Length: 54 in.
  • Handle Material: Wood
  • Handle Length: 54 in. Handle
  • Color: Natural 3/8 inch bore and 4 inch ferrule
  • Country of Origin: Mexico
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.