AirFilter, 5.875inD, 7.875inH, 7.875inW
Mfr # AFHZ2000-01
Zoro # G816174282
product price: $58.19
/eaKey Features
Media Material
Activated Carbon
Nominal Depth
5 7/8 in
Actual Height
7 7/8 in
Actual Depth
5 7/8 in
Filter Type
Panel/Rigid Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFHZ2000-01
Zoro #
G816174282
UPC #
-
Country of Origin
China
Dimensions
Nominal Depth
5 7/8 in
Actual Height
7 7/8 in
Actual Depth
5 7/8 in
Nominal Height
7 7/8 in
Actual Width
7 7/8 in
Nominal Width
7 7/8 in
Details
Media Material
Activated Carbon
Item
Air Filter
Filter Type
Panel/Rigid Cell
Filters Down To
0.3 micron
Includes Frame
Frame Not Included
Filters Out
Dust, Particles
Frame Material
Plastic
Number of Filters
1
Compatible Series
Z-2000
Compatible Manufacturer Model Number
Z2000AP
Description
Air Filter, Filter Type Panel/Rigid Cell, Actual Depth 5 7/8 in, Actual Height 7 7/8 in, Actual Width 7 7/8 in, Compatible Grainger Part Number 379EY7, Compatible Manufacturer Model Number Z2000AP, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 5 7/8 in, Nominal Height 7 7/8 in, Nominal Width 7 7/8 in, Filters Down To 0.3 micron, Filters Out Dust, Particles, Frame Material Plastic, Includes Not Applicable, Includes Frame Frame Not Included, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.