AirFilter, 8.5inD, 8.875inH, 8.5inW
Mfr # AFHZ3000-01
Zoro # G416174316
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Nominal Depth
8 1/2 in
Actual Width
8 1/2 in
Nominal Height
8 7/8 in
Actual Height
8 7/8 in
Media Material
Activated Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFHZ3000-01
Zoro #
G416174316
UPC #
-
Country of Origin
China
Dimensions
Nominal Depth
8 1/2 in
Actual Width
8 1/2 in
Nominal Height
8 7/8 in
Actual Height
8 7/8 in
Nominal Width
8 7/8 in
Actual Depth
8 1/2 in
Details
Item
Air Filter
Media Material
Activated Carbon
Filter Type
Panel/Rigid Cell
Frame Material
Plastic
Filters Out
Dust, Particles
Number of Filters
1
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
Z3000AP
Compatible Series
Z-3000
Filter Efficiency
99.99 %
Includes Frame
Frame Not Included
Description
Air Filter, Filter Type Panel/Rigid Cell, Actual Depth 8 1/2 in, Actual Height 8 7/8 in, Actual Width 8 1/2 in, Compatible Grainger Part Number 379EY8, Compatible Manufacturer Model Number Z3000AP, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 8 1/2 in, Nominal Height 8 7/8 in, Nominal Width 8 7/8 in, Filters Down To 0.3 micron, Filters Out Dust, Particles, Filter Efficiency 99.99 Percent, Frame Material Plastic, Includes Not Applicable, Includes Frame Frame Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.