This item is Discontinued.

Truth Calvin Klein Calvin Klein Rugs 67567 Ck17 Prairie Area Rug Collection Silver 4 ft x 6 ft Rectangle 99446675675

Calvin Klein Rugs 67567 Ck17 Prairie Area Rug Collection Silver 4 ft x 6 ft Rectangle (Discontinued)

  • Mfr # 99446675675
  • Zoro # G703740415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446675675
Zoro #
G703740415
UPC #
99446675675
Country of Origin
China

Description

This collection of special skin rugs brings the beauty of nature inside.The cowhides’ contrasting hues and alternating hair direction add to the design and sophistication of this unique all natural collection.

Features
  • Style-PRA1
  • Color-Silver
  • Size - 4 ftx 6 ft .
  • Shape-Rectangle
  • Collection Category-Contemporary/Tones & Textures
  • Weight-15 lbs.
  • Pile Height-.5in .
  • Made in-India
  • Material - 100 %COWHIDE
  • Rug Type-Handmade rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.