Shop TRUVIA
See all product information
Create Account
SugarSubstitute, 80 ItemsperPack, 1 g, PK80
- Mfr # TRU8844
- Zoro # G225075828
product price:Â
$
13.19
/pk of 80, $0.16/ea
Key Features
Items per Pack
80
Item Size
1 g
Flavor/Variety
Green Packet
Packs per Case
80
Container Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRU8844
- Zoro #
- G225075828
- UPC #
- 812130020533
- Country of Origin
- United States
- Item
- Sugar Substitute
- Items per Pack
- 80
- Flavor/Variety
- Green Packet
- Packs per Case
- 80
- Container Type
- Packet
- Product Type
- Sugar
Dimensions
- Item Size
- 1 g
Description
Sugar Substitute, Product Type Sugar, Packs per Case 80, Flavor/Variety Green Packet, Items per Pack 80, Item Size 1 g, Container Type Packet, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.