Zoro Homepage
This item is Discontinued.
Truvision Digital Video Recorder, 8 Chan, 45W TVN-2108-8T

Digital Video Recorder, 8 Chan, 45W (Discontinued)

  • Mfr # TVN-2108-8T
  • Zoro # G6411036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVN-2108-8T
Zoro #
G6411036
UPC #
046188243563
Country of Origin
China

Dimensions

Hard Drive Size
8 TB
Width
14 13/32 in
Height
2 29/32 in
Depth
14 39/64 in

Details

Item
Digital Video Recorder
Type
IP Network
Max. Frames Per Second
30
Number of Channels
8
Resolution
1080P/UXGA/VGA/4CIF
Recording Time
Up to 30 days
Video Export Function
USB, Network
Power Consumption
45W
Camera Inputs
8
Voltage Rating
120/240V AC
Operating Temp.
14 Degrees to 131 Degrees F
Recording Modes
Motion, Event, Alarm, Scheduled, Continuous
Max. Frames per Second
30

Description

Digital Video Recorder, IP Network, Height 2-29/32 In., Width 14-13/32 In., Depth 14-39/64 In., Max. Frames Per Second 30, Power Consumption 45W, Voltage Rating 120/240VAC, Number of Channels 8, Camera Inputs 8, Resolution 1080P/UXGA/VGA/4CIF, Recording Time Up to 30 Days, Hard Drive Size 8 TB, Video Export Function USB, Network, Recording Modes Motion, Event, Alarm, Scheduled, Continuous, Operating Temp. 14 Degrees to 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.