Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVD-3102
Zoro #
G7027474
UPC #
046188228324
Country of Origin
Unknown
Dimensions
Focal Length
2.80 to 12.00mm
Height
3-15/64"
Diameter
4-47/64"
Details
Item
IP Camera
Camera Design
Bullet
Lens
Fixed Auto Iris
Power Required
12VDC
Line Resolution
1920 x 1080
Min. Light Level
0.01 Lux
Power Consumption
5W
Indoor / Outdoor
Indoor
Power Supply
Not Included
Day/Night Capable
Day/Night
S/N Ratio
50dB
Mount
Surface
Pixels
3 MP
Illumination
No
Luminance Factor
.01 lux
Scanning
Progressive
Description
IP Camera, Camera Design Bullet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.