Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVB-3101
Zoro #
G6559734
UPC #
046188228058
Country of Origin
Unknown
Dimensions
Height
6"
Focal Length
6.00mm
Diameter
1-29/32"
Details
Item
IP Camera
Camera Design
Bullet
Lens
Fixed Iris
Power Required
12VDC
Line Resolution
1920 x 1080
Min. Light Level
0 Lux
Power Consumption
5W
Indoor / Outdoor
Outdoor
Luminance Factor
.01 lux
Illumination
Yes
S/N Ratio
50dB
Power Supply
Not Included
Scanning
Progressive
Pixels
1.3 MP
Mount
Surface
Day/Night Capable
Day/Night
Description
IP Camera, Camera Design Bullet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.