Type 27, 4-1/2 in Dia, 7/8 in Arbor Hole Size, Aluminum Oxide, 60 Grit

  • Mfr # 34163158

  • Zoro # G512488331


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Primary Material Application
Carbon Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34163158
Zoro #
G512488331
UPC #
884255013639
Country of Origin
Greece

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Grit
60
Primary Material Application
Carbon Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Series
Long Cut Cut-Off Wheel
Maximum Operating Speed
13,300 RPM

Description

4-1/2in x .040 x 7/8in Type 1 INOX Cut-Off Wheel. Our best selling thin-cut cut-off wheels represent the superior comfort and performance we are known for worldwide. The ultrimate combination of speed and life. Designed and manufactured for fast burr free cutting in steel, stainless steel and aluminum. All CERABOND and 2in1 wheels are certified FE-S-Cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.