Type 29, 4-1/2 in Dia, 7/8 in Arbor Hole Size, Aluminum Oxide, 36 Grit
- Mfr # 401420
- Zoro # G312488128
product price:Â
$
6.55
/ea
Sold in multiples of 25 for
$163.75
Key Features
Wheel Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401420
- Zoro #
- G312488128
- UPC #
- 884255020835
- Country of Origin
- Czechia
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 29
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Series
- RONDELLER Grinding Wheel
- Maximum Operating Speed
- 13300 RPM
- Primary Material Applicationn
- Carbon Steel, Stainless Steel
Description
4-1/2in x 7/8in Semi-Flexible Rondeller Grinding Wheel, 2 in 1, Aluminum Oxide, 36 Grit. We created the semi-flexible grinding wheel category with the introduction of the rondeller and changed the way the metalworking professional works. The newly optimized knob shape and geometry cuts faster and runs cooler enabling users to grind and finish in a single step. Ideal for working on curved and uneven surfaces in all metals with no gouging. Rondeller semi-flexible grinding wheels are certified FE-S-Cl free - no contamination
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.