TYROLIT 1-1/2" x 1" x 1/4" Shank Mounted Flap Wheel, Aluminum Oxide, 120 Grit

  • Mfr # 20019951

  • Zoro # G712488148


product price:  $5.65
/ea
Sold in multiples of 10 for $56.50

Key Features

Connector Size
1-1/4 in
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Series
Mounted Flap Wheel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20019951
Zoro #
G712488148
UPC #
9003170199513
Country of Origin
Czechia

Dimensions

Connector Size
1-1/4 in
Shank Size
1/4 in
Overall Diameter
1-1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
120
Series
Mounted Flap Wheel
Maximum Operating Speed
26,000 RPM
Material Application
Carbon Steel, Stainless Steel

Description

1-1/2in x 1in x 1/4in Shank Mounted Flap Wheel, Aluminum Oxide, 120 Grit WE ENGINEER A WIDE VARIETY OF SPINDLE MOUNTED FLAP WHEELS FOR FITTING, INTERNAL WORK AND FINISHING, FOR USE IN STEEL, STAINLESS STEEL AND ALUMINUM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.