TYROLIT 2in1 Zirconia Flap Disc, 4-1/2" x 5/8-11, Type 27, 80 Grit

  • Mfr # 34336486

  • Zoro # G012488176


product price:  $4.29
/ea
Sold in multiples of 5 for $21.45

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34336486
Zoro #
G012488176
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Type 27
Backing Material
Fiberglass
Abrasive Material
Zirconia
Grit
120
Series
BASIC Flap Disc
Maximum Operating Speed
13,300 RPM
Density Rating
Standard
Application
Carbon Steel, Stainless Steel

Description

4-1/2 X 5/8-11 Zirconia Flap Discs, Type 27, 120 Grit. Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.