TYROLIT 2in1 Zirconium Flap Disc, 4-1/2" x 7/8", ZA 40 Grit
- Mfr # 320318
- Zoro # G112488113
product price:Â
$
4.89
/ea
Sold in multiples of 10 for
$48.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
BASIC Flap Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320318
- Zoro #
- G112488113
- UPC #
- 9003173203187
- Country of Origin
- Czechia
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconium
- Grit
- 40
- Series
- BASIC Flap Disc
- Application
- Carbon Steel, Stainless Steel
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Description
4-1/2in x 7/8in Zirconia Flap Disc, 40 Grit for Steel and Stainless Steel, INOX
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.