TYROLIT 2in1 Zirconium Flap Disc, 5" x 7/8", ZA 40 Grit

  • Mfr # 320319

  • Zoro # G812488130


product price:  $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
BASIC Flap Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320319
Zoro #
G812488130
UPC #
9003173203194
Country of Origin
Czechia

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconium
Grit
40
Series
BASIC Flap Disc
Application
Carbon Steel, Stainless Steel

Description

5in x 7/8in Zirconia Flap Disc, 40 Grit for Steel and Stainless Steel, INOX

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.