TYROLIT 3" x 1" x 1/4" Shank Mounted Flap Wheel, Aluminum Oxide, 40 Grit
- Mfr # 20019996
- Zoro # G112488281
product price:Â
$
7.45
/ea
Sold in multiples of 10 for
$74.50
Key Features
Connector Size
3 in
Shank Size
1/4 in
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Series
Mounted Flap Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20019996
- Zoro #
- G112488281
- UPC #
- 9003170199964
- Country of Origin
- Czechia
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
- Series
- Mounted Flap Wheel
- Maximum Operating Speed
- 16,000 RPM
- Material Application
- Carbon Steel, Stainless Steel
Dimensions
- Connector Size
- 3 in
- Shank Size
- 1/4 in
- Overall Diameter
- 3 in
Description
3in x 1in x 1/4in Shank Mounted Flap Wheel, Aluminum Oxide, 40 Grit. WE ENGINEER A WIDE VARIETY OF SPINDLE MOUNTED FLAP WHEELS FOR FITTING, INTERNAL WORK AND FINISHING, FOR USE IN STEEL, STAINLESS STEEL AND ALUMINUM
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.