TYROLIT 6" X 9" Aluminum Oxide Non-Woven Sanding Hand Pad Hand Pad, Very Fine, Maroon
- Mfr # 120774
- Zoro # G412488134
product price:Â
$
1.35
/ea
Sold in multiples of 10 for
$13.50
Key Features
Length
9 in
Width
6 in
Abrasive Material
Non-Woven
Grit
Very Fine
Series
SCM Hand Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120774
- Zoro #
- G412488134
- UPC #
- 9003171207743
- Country of Origin
- Switzerland
- Abrasive Material
- Non-Woven
- Grit
- Very Fine
- Series
- SCM Hand Pads
- For Use On Surface Material
- Carbon Steel, Stainless Steel
Dimensions
- Length
- 9 in
- Width
- 6 in
Description
6in X 9in Aluminum Oxide Non-Woven Sanding Hand Pad Hand Pad, Very Fine, Maroon Engineered from high grade nylon fibre and abrasive grains, Tyrolit SCM is excellent for removing surface imperfections, scratches, rust, scale and paint and for restoring decorative finishes. Works equally well on all metals, plastics and gelcoats. Discs made from Surface Conditioning Material with removable center holes.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.