TYROLIT A-B02 Resin Fiber Disc, 5" x 7/8", 24 Grit
- Mfr # 706030
- Zoro # G512175019
product price:Â
$
0.99
/ea
Sold in multiples of 25 for
$24.75
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Max. RPM
12250 RPM
Series
S4 Resin Fiber Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 706030
- Zoro #
- G512175019
- UPC #
- 9003177060304
- Country of Origin
- Czechia
Dimensions
- Disc Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 24
- Max. RPM
- 12250 RPM
- Series
- S4 Resin Fiber Disc
- For Use On Surface Material
- Carbon Steel, Stainless Steel
Description
5in X 7/8in Aluminum Oxide Resin Fiber Discs, 24 Grit . ALUMINIUM OXIDE RESIN FIBER DISCS FOR GENERAL PURPOSE SANDING APPLICATIONS IN STEEL, ALUMINUM AND WOOD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.