Shop TRYOLIT ABRASIVES

TYROLIT Premium 2" 36 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, ZA-P48 PE Y

  • Mfr # 112401

  • Zoro # G712488162


product price:  $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Overall Diameter
2 in
Abrasive Material
Zirconium
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112401
Zoro #
G712488162
UPC #
9003171124019
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Zirconium
Grit
36
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel

Description

2in 36 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, Y Weight Backing. ZIRCONIUM DISCS FOR REMOVING OXIDATION, PAINT, ADHESIVES, DISCOLORATION, SCALE, LIGHT RUST, LIGHT WELDS AND DE-BURRING. EASY TO USE AND CHANGE OVER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.