Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT Premium 2" 80 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, ZA-P48 PE Y
- Mfr # 112413
- Zoro # G612488279
product price:Â
$
1.59
/ea
Sold in multiples of 50 for
$79.50
Key Features
Overall Diameter
2 in
Abrasive Material
Zirconium
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112413
- Zoro #
- G612488279
- UPC #
- 9003171124132
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 2 in
Details
- Abrasive Material
- Zirconium
- Grit
- 80
- Series
- Q-Disc System
- Abrasive Type
- Type R
- Application
- Carbon Steel, Stainless Steel
Description
2in 80 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, Y Weight Backing. ZIRCONIUM DISCS FOR REMOVING OXIDATION, PAINT, ADHESIVES, DISCOLORATION, SCALE, LIGHT RUST, LIGHT WELDS AND DE-BURRING. EASY TO USE AND CHANGE OVER
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.