TYROLIT Premium 2in1 FASTCUT Combination Grinding Wheel, 4-1/2" x 1/8" x 7/8", A30Q, Type 27

  • Mfr # 771406

  • Zoro # G912488122


product price:  $3.45
/ea
Sold in multiples of 10 for $34.50

Key Features

Abrasive Wheel Diameter
4-1/2 in
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 27
Max RPM
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771406
Zoro #
G912488122
UPC #
884255014117
Country of Origin
Czechia

Dimensions

Abrasive Wheel Diameter
4-1/2 in
Arbor Hole Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 27
Max RPM
13300 RPM
Series
2 in 1 FASTCUT Combination Wheel
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

4 1/2in X 1/8in X 7/8in 2 in 1 FASTCUT Combination Grinding Wheel, Aluminum Oxide, Type 27. Our best selling grinding and fitting wheels represent the superior comfort and performance we are known for worldwide. Designed and engineered for high removal rates and long life in many different materials, these wheels are smooth and easy to control bringing optimal performance to each job. All 2in1, CERABOND and INOX grinding wheels are certified FE-S-Cl free - no contamination.For cutting, fitting, light grinding and root pass grinding on steel and stainless steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.