TYROLIT Premium 2in1 FASTCUT Zirconium Flap Disc, 4-1/2" x 7/8", Type 27, 40 Grit
- Mfr # 160229
- Zoro # G212488303
product price:Â
$
5.35
/ea
Sold in multiples of 10 for
$53.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
2 in 1 Flap Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160229
- Zoro #
- G212488303
- UPC #
- 9003171602296
- Country of Origin
- Czechia
- Flap Disc Type
- Type 29
- Abrasive Material
- Zirconium
- Grit
- 40
- Series
- 2 in 1 Flap Disc
- Application
- Carbon Steel, Stainless Steel
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Description
4-1/2in x 7/8in Zirconia Premium 2 in 1 Flap Disc, Type 29, 40 Grit with fiberglass backing.Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.