TYROLIT Premium 2in1 Zirocnia Flap Disc, 4-1/2" x 7/8", Type 27, 40 Grit
- Mfr # 34334161
- Zoro # G512488157
product price:Â
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Key Features
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Zirconia
Series
Fast Cut Flap Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34334161
- Zoro #
- G512488157
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Details
- Backing Material
- Fiberglass
- Abrasive Material
- Zirconia
- Series
- Fast Cut Flap Disc
- Application
- Carbon Steel, Stainless Steel
- Density Rating
- Standard
Description
4-1/2in x 7/8in ZR Premium Fast Cut Flap disc.Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.